LEVITON MFG OF CDA LTD 42080-2WS QuickPort Wallplate 1 Gangs White 4.53 in Lx 69.85 mm W
Description
QuickPort Wallplate with ID window, single gang, 2-port, white
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Wallplate | Type | Standard |
Number of Gangs | 1 | Length | 4.53 in |
Material | Plastic | Color | White |
Orientation | Vertical | Width | 69.85 mm |
Thickness | 5.08 mm | Finish | Matte |
Mounting | Flush, Screw | Standards | UL Listed, CSA Certified, UL 94-V0 Flammability Rating, TIA/EIA-568-B, FCC Part 68 Compliant, NEMA Rated |
Application | For Commercial use | UPC | 078477978207 |
Packages
1 - UNIT - 1 |