
LEVITON 1-Gang 2-Port QUICKPORT Wallplate, Stainless Steel
Description
Leviton single-gang stainless-steel wallplates offer field-configurable flexibility and accept QuickPort snap-in connectors and adapters to support a variety of commercial and residential applications. Compatible with all individual QuickPort connectors and adapters. Individual port configurability allows specification flexibility. Brushed stainless-steel finish.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Wallplate | Type | Standard |
Number of Gangs | 1 | Length | 4-1/2 in |
Material | 302 Stainless Steel | Color | Stainless Steel |
Orientation | Vertical | Width | 69.85 mm |
Thickness | 11.43 mm | Finish | Matte |
Mounting | Box, Screw | Standards | cULus Listed, TIA/EIA-568-B, FCC Part 68 Compliant, NEMA Rated |
Application | For Commercial use | UPC | 078477394984 |
Packages
1 - UNIT - 1 |