Abbotsford
lev430801s3

LEVITON MANUFACTURING OF CANADA 43080-1S3 1-Gang 3-Port Leviton® Stainless-Steel QuickPort® Wallplate

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:43080-1S3
Documents Documents

Description

Wallplate of single-gang, stainless steel, offer field-configurable flexibility and accept QuickPort® snap-in connectors and adapters to support a variety of commercial and residential applications. Each wallplate shall have a brushed stainless steel finish, fit standard NEMA electrical boxes, be cULus Listed and compliant with FCC Part 68 and TIA/EIA-568-B specifications.

Specifications

Brand Name Leviton Sub Brand QP WALLPLATES
Item Name Wall Plate Type 3-Port, 1-Unit
Number of Gangs 1 Length 114.3 mm
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 69.85 mm
Thickness 11.43 mm Finish Matte
Mounting Screw Mount Standards cULus Listed;TIA/EIA-568-B;FCC Part 68;NEMA
Application Commercial UPC 078477394991

Packages

1 - UNIT - 1