LEVITON MANUFACTURING OF CANADA 43080-1S4 1-Gang 4-Port Leviton® Stainless-Steel QuickPort® Wallplate
Description
Wallplate of single-gang, stainless steel, offer field-configurable flexibility and accept QuickPort® snap-in connectors and adapters to support a variety of commercial and residential applications. Each wallplate shall have a brushed stainless steel finish, fit standard NEMA electrical boxes, be cULus Listed and compliant with FCC Part 68 and TIA/EIA-568-B specifications.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Wallplate | Type | Standard, 1-Unit, 4-Port |
Number of Gangs | 1 | Length | 114.3 mm |
Material | 302 Stainless Steel | Color | Stainless Steel |
Orientation | Vertical | Width | 69.85 mm |
Thickness | 11.43 mm | Finish | Matte |
Mounting | Box, Screw | Standards | cULus Listed, TIA/EIA-568-B, FCC Compliant Part 68, NEMA |
Application | Commercial | UPC | 078477395004 |
Packages
1 - UNIT - 1 |