![pancbewhy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274279055.jpg?preset=medium)
PANDUIT CBEWHY 1-Gang Mini-Com® Executive Series Faceplate Frame, White
Description
Single gang faceplate frame accepts up to two 1/2-size module inserts or three 1/3-size module inserts. Supplied with labels and label cover/screw covers, White.FEATURES AND BENEFITS:• Modular: Faceplate frames accept all Panduit Inserts; inserts accept all Mini-Com® Modules for design flexibility• Front access: Mini-Com® Modules are accessible from the front for easy moves, adds, and changes• Identification: Executive series faceplate frames can be clearly identified with labels.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Faceplate Frame | Type | Faceplate Frame |
Series | Executive | Number of Gangs | 1 |
Material | ABS | Color | White |
Orientation | Vertical | Width | 69.8 mm |
Thickness | 14.7 mm | Mounting | Screw Mount |
Standards | RoHS Compliant | UPC | 074983031832 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |