Abbotsford
pancbwh2g

PANDUIT CBWH-2G 2-Gang Mini-Com® Faceplate Frame, White

Price $7.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CBWH-2G
Documents Documents

Description

The combination of faceplate frames and inserts provide the design flexibility when installing connectivity in single or double gang junction boxes, wallboard adapters, and raceway mounting brackets. A variety of inserts enable front access to connectivity for easy moves, adds, and changes. Sloped inserts are ideal for installations which require additional bend radius control and blank inserts allow for future growth. All inserts accept Mini-ComĀ® Modules for copper, fiber, and audio/video applications.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Faceplate Frame Type Faceplate Frame
Series Classic Number of Gangs 2
Material ABS Color White
Orientation Vertical Width 4-1/2 in
Thickness 9.2 mm Mounting Screw Mount
Standards RoHS Compliant UPC 074983715121

Packages

1 - UNIT - 1