Abbotsford
pancffp4bl

PANDUIT CFFP4BL 4-Port Mini-Com® Modular Furniture Faceplate, Black

Price $7.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CFFP4BL
Documents Documents

Description

The Mini-ComĀ® Modular Furniture Faceplate accepts four Mini-Com Modules. The faceplate mounts to a standard office furniture opening. The faceplate can be identified with an adhesive label and is black.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Furniture Faceplate Type 4-Port
Material ABS Color Black
Width 73.7 mm Thickness 22.4 mm
For Use With UTP, STP, Fiber-Optic, A/V Standards NA
Application NA UPC 074983584604

Packages

1 - UNIT - 1 10 - UNIT - (10)