![pancffp4wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266626325.jpg?preset=medium)
PANDUIT CFFP4WH 4-Port Mini-Com® Modular Furniture Faceplate, White
Description
Mini Com modular furniture faceplate for industry standard opening, accepts four Mini-ComĀ® Modules. White
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Furniture Faceplate | Type | 4-Port |
Length | 1.791 in | Material | ABS |
Color | White | Width | 73.7 mm |
Thickness | 22.4 mm | Standards | RoHS Compliant |
Application | NA | UPC | 074983584543 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |