Abbotsford
pancffpa2bl

PANDUIT CFFPA2BL 2-Port Mini-Com® Angled Modular Furniture Faceplate, Black

Price $8.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CFFPA2BL

Description

Mini Com angled modular furniture faceplate for industry standard opening, accepts two Mini-ComĀ® Modules. Black.

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Furniture Faceplate Type 2-Port, Angled
Length 43.3 mm Material ABS
Color Black Width 73.7 mm
Thickness 19.4 mm UPC 074983726882

Packages

1 - UNIT - 1