PANDUIT CFFPE3BL 3-Port Mini-Com Modular Furniture Faceplate, Black
Description
Mini Com modular furniture Faceplate for industry standard openings found on Knoll Morrison furniture, accepts three Mini-Com Modules. BlackUsed in work areas with modular furniture which have the TIA/EIA standard furniture outlet opening. Modular furniture manufacturers like Herman Miller and Knoll have custom openings for various models of furniture.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Furniture Faceplate | Type | 3-Port |
Length | 43.3 mm | Material | ABS |
Color | Black | Width | 88.8 mm |
Thickness | 29.8 mm | For Use With | Knockouts Found on Knoll Morrison Furniture |
Standards | RoHS Compliant | Application | NA |
UPC | 074983836017 |
Packages
1 - UNIT - 1 |