PANDUIT CFFPHM4WH 4-Port Mini-Com® Angled Modular Furniture Faceplate, White
Description
Mini Com modular furniture faceplate for knockouts found on Herman Miller furniture such as Action Office Series 2 and 3 and Ethospace Baseline. Accepts four Mini-ComĀ® Modules. White
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Furniture Faceplate | Type | 4-Port |
Length | 53 mm | Material | ABS |
Color | White | Width | 92.5 mm |
Thickness | 22.4 mm | For Use With | Herman Miller |
Standards | RoHS Compliant | Application | NA |
UPC | 074983756698 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |