PANDUIT CFFPL4IG 4-Port Mini-Com® Modular Furniture Faceplate, International Gray
Description
Mini Com modular furniture faceplate for industry standard opening, accepts four Mini-ComĀ® Modules. Includes label and label cover. International Gray.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Furniture Faceplate | Type | 4-Port |
Length | 45 mm | Material | ABS |
Color | International Gray | Width | 73.7 mm |
Thickness | 22.4 mm | Standards | RoHS Compliant |
Application | NA | UPC | 074983776801 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |