Abbotsford
pancfp1wh

PANDUIT CFP1WH 1-Gang 1-Port Mini-Com® Classic Series Vertical Faceplate, White

Price $4.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CFP1WH

Description

Mini Com Classic series single gang vertical faceplate accepts one Mini-ComĀ® Module, White

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Faceplate Type 1-Port, Profiled
Length 114.3 mm Material ABS
Color White Orientation Vertical
Width 69.8 mm Thickness 17.2 mm
Mounting Spanned For Use With Duct Outlet Socket/Switch
UPC 074983715947

Packages

1 - UNIT - 1