PANDUIT CFP4IW 1-Gang 4-Port Mini-Com® Classic Series Vertical Faceplate, Off White
Description
Mini Com Classic series single gang vertical faceplate accepts four Mini-ComĀ® Module, Off White
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Faceplate | Type | 4-Port |
Series | Classic | Length | 4.5 in |
Material | ABS | Color | Off-White |
Orientation | Vertical | Width | 69.8 mm |
Thickness | 17.4 mm | Standards | RoHS Compliant |
Application | NA | UPC | 074983687640 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |