Abbotsford
pancfpe2bly

PANDUIT CFPE2BLY 1-Gang 2-Port Mini-Com Executive Series Faceplate, Black

Price $4.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CFPE2BLY

Description

Mini-ComĀ® Executive Series Faceplates are compatible with standard size single gang and double gang junction boxes. Faceplates can also be mounted to wallboard adapters and raceway mounting brackets. When using executive series faceplates with Panduit surface raceway, color matching is guaranteed. Labeling of executive series faceplates is easy with enclosed write-on labels, or with Panduit computer printable labels. If labels are not needed, matching screw covers can be used to conceal the screws and will mount flush with the faceplate for a clean look.

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Faceplate Type 2-Port
Series Executive Number of Gangs 1
Length 114.3 mm Material ABS
Color Black Orientation Vertical
Width 69.8 mm Thickness 21.1 mm
Standards RoHS Compliant Application NA
UPC 074983033256

Packages

1 - UNIT - 1