PANDUIT CFPL2SY 1-Gang 2-Port Mini-Com® Stainless Steel Faceplate, Metallic
Description
The Mini-ComĀ® Stainless Steel Faceplate accepts two Mini-Com Modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is made of impact resistant material to support installations in high traffic areas.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Faceplate | Type | 2-Port |
Series | Classic | Number of Gangs | 1 |
Material | Stainless Steel | Color | Silver |
Orientation | Vertical | Width | 70 mm |
Thickness | 19.1 mm | Standards | RoHS Compliant |
UPC | 074983033676 |
Packages
1 - UNIT - 1 |