PANDUIT CFPL2WH-X 1-Gang 2-Port Mini-Com® Faceplate, White
Description
The Mini-ComĀ® Classic Series Faceplate accepts two Mini-Com Modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is white.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Face Plate | Type | 2-Port |
Series | Mini-Com® Classic | Number of Gangs | 1 |
Material | ABS | Color | White |
Orientation | Vertical | Width | 69.8 mm |
Standards | RoHS Compliant | UPC | 613056831506 |
Packages
10 - UNIT - (10) |