![pancfpl3iwy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274279113.jpg?preset=medium)
PANDUIT CFPL3IWY 1-Gang 3-Port Mini-Com® Classic Series Vertical Faceplate, Off White
Description
Mini Com Classic series single gang vertical faceplate accepts three Mini-ComĀ® Modules, includes label and label cover. Off White
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Faceplate | Type | 3-Port |
Series | Classic | Number of Gangs | 1 |
Length | 4.5 in | Material | ABS |
Color | Off-White | Orientation | Vertical |
Width | 69.8 mm | Thickness | 16.8 mm |
Standards | RoHS Compliant | Application | NA |
UPC | 074983033744 |
Packages
1 - UNIT - 1 |