Abbotsford
pancfpl3why

PANDUIT CFPL3WHY 1-Gang 3-Port Mini-Com® Classic Series Vertical Faceplate, White

Price $5.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CFPL3WHY
Documents Documents

Description

Mini Com Classic series single gang vertical faceplate accepts three Mini-ComĀ® Modules, includes label and label cover. White

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Faceplate Type 3-Port
Series Classic Number of Gangs 1
Length 4-1/2 in Material ABS
Color White Orientation Vertical
Width 69.8 mm Thickness 16.8 mm
Standards RoHS Compliant Application NA
UPC 074983033768

Packages

1 - UNIT - 1