PANDUIT CFPL4SY 1-Gang 4-Port Mini-Com® Stainless Steel Faceplate, Metallic
Description
The Mini-ComĀ® Stainless Steel Faceplate accepts four Mini-Com Modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is made of impact resistant material to support installations in high traffic areas.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Faceplate | Type | 4-Port |
Series | Classic | Number of Gangs | 1 |
Length | 4.5079 in | Material | Stainless Steel |
Color | Stainless Steel | Orientation | Vertical |
Width | 70 mm | Thickness | 19.1 mm |
Standards | RoHS Compliant | Application | NA |
UPC | 074983033843 |
Packages
1 - UNIT - 1 |