Abbotsford
pancfpl6why

PANDUIT CFPL6WHY 1-Gang 6-Port Mini-Com® Classic Series Faceplate, White

Price $4.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CFPL6WHY

Description

Mini-ComĀ® Classic Series Faceplates mount to any standard size single gang junction box and can also mount to a wallboard adapter or raceway mounting brackets. When using classic series faceplates with Panduit surface raceway, color matching is guaranteed. Classic series faceplates with label and label cover offer a quick and easy way to identify the ports. Mounting screw colors match the faceplate for a clean, consistent look. Dedicated sloped faceplates provide additional room for bend radius control to help comply with standards. Select sloped faceplates include icon slots to help identify the connection.

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Faceplate Type 6-Port
Number of Gangs 1 Length 114.3 mm
Material ABS Color White
Orientation Vertical Width 69.8 mm
Thickness 16.8 mm Finish Wet Varnished
UPC 074983033959

Packages

1 - UNIT - 1 10 - UNIT - 10