Abbotsford
pancfpsl4why

PANDUIT CFPSL4WHY 4-Port Mini-Com® Classic Series Vertical Sloped Faceplate, White

Price $4.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CFPSL4WHY
Documents Documents

Description

Mini-Com® Classic Series Faceplates mount to any standard size single gang junction box and can also mount to a wallboard adapter or raceway mounting brackets. When using classic series faceplates with Panduit surface raceway, color matching is guaranteed. Classic series faceplates with label and label cover offer a quick and easy way to identify the ports. Mounting screw colors match the faceplate for a clean, consistent look. Dedicated sloped faceplates provide additional room for bend radius control to help comply with standards. Select sloped faceplates include icon slots to help identify the connection.KEY FEATURES AND BENEFITS:• Modular: Accepts all Mini-Com® Modules which snap in and out for easy moves, adds, and changes• Identification: Choice of adhesive labeling or dedicated label pocket for easy identification • Various port densities: Provides design flexibility• Sloped design: Allows proper bend radius control • Icon slots: Provide data and voice identification on select faceplates

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Faceplate with Label Area Type Classic, 4-Port, Sloped
Number of Gangs 1 Length 114.3 mm
Material ABS Plastic Color Clear White
Orientation Vertical Width 69.8 mm
Thickness 27.7 mm Standards RoHS Compliant
Application NA UPC 074983034154

Packages

1 - UNIT - 1 10 - UNIT - 10