PANDUIT CFPWR4CIG 4-Port Mini-Com®Faceplate, International Gray
Description
The Mini-ComĀ® water resistant sloped faceplate accepts four Mini-ComĀ® modules. The faceplate is rated IP 56, is single gang and sloped, includes a hinged cover, gaskets and screws. Clear cover and gray base.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Faceplate | Type | Water-Resistant, 4-Port |
Length | 145.5 mm | Material | Polycarbonate |
Color | International Gray | Orientation | Vertical |
Width | 78 mm | Thickness | 55.7 mm |
Standards | RoHS Compliant | Application | NA |
UPC | 074983854455 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |