PANDUIT NK4106MFWH 4-Port NetKey® Duplex Adapter, White
Description
NetKey duplex adapter, mounts behind standard 106 NEMA faceplates, accepts four keystone modules, White.KEY FEATURES AND BENEFITS:• No. of Ports: 4• Module Type: Keystone• Material: ABS• CE Compliant: No• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Module Frame Faceplate | Type | 4-Port, Keystone, 106/Duplex |
Number of Gangs | 1 | Length | 104.1 mm |
Material | ABS | Color | White |
Width | 38.3 mm | Thickness | 13.3 mm |
Finish | Matte, Enamel Painted | Mounting | Flush, Snap |
Standards | RoHS Compliant | Application | NA |
UPC | 074983861200 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |