PANDUIT NK4FNWH 1-Gang 4-Port NetKey® Flush Mount Vertical Faceplate, White
Description
NetKey single gang, flush mount vertical faceplate , accepts four keystone module. White.KEY FEATURES AND BENEFITS:• No. of Ports: 4• Label Type: Adhesive Label• Module Type: Keystone• Material: ABS• CE Compliant: No• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Faceplate | Type | 4-Port, Profiled, Keystone |
Number of Gangs | 1 | Length | 114.3 mm |
Material | ABS | Color | White |
Width | 69.8 mm | Thickness | 11.5 mm |
Mounting | Vertical, Flush, Spanned | Standards | RoHS Compliant |
Application | NA | UPC | 074983652549 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |