PANDUIT NK4FIWY 4-Mount 1-Gang NetKey Flush Mount Vertical Faceplate, Off White
Description
NetKey single gang, flush mount vertical faceplate , accepts four keystone module, includes label and label cover. Off White. flush mount vertical faceplate
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Faceplate | Type | Keystone, 4-Port |
Number of Gangs | 1 | Length | 4-1/2 in |
Material | ABS | Color | Off-White |
Orientation | Vertical | Width | 69.8 mm |
Thickness | 11.5 mm | Mounting | Flush |
Standards | RoHS Compliant | Application | NA |
UPC | 074983054800 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |