PANDUIT NK4MFWH 4-Port Netkey Modular Furniture Faceplates, White
Description
NetKey modular furniture faceplate for industry standard opening, accepts four keystone modules. White.Furniture faceplates are used in work areas with modular furniture which have the standard furniture outlet opening. Angled design is recommended in areas where bend radius control is a concern. The angled design allows cable to properly route within the channel. Faceplate extender can also be used to increase the space behind the furniture faceplate by 0.5".
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Modular Furniture Faceplate | Type | 4-Port, Keystone, Flat |
Number of Gangs | 1 | Length | 1.7 in |
Material | ABS | Color | White |
Width | 2.9 in | Thickness | 0.88 in |
Mounting | Snap-On | Standards | RoHS Compliant, California Proposition 65 Compliant |
Application | For Work Areas with Modular Furniture Which Have the Standard Furniture Outlet Opening | UPC | 074983861125 |
Packages
1 - UNIT - 1 |