PANDUIT NK4RMFBL 4-Port NetKey Rectangular Adapter, Black
Description
NetKey rectangular adapter, mounts behind standard GFCI faceplates, accepts four keystone modules, Black.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Module Frame | Type | Keystone, 4-Port |
Length | 96.9 mm | Material | ABS |
Color | Black | Width | 36.2 mm |
Thickness | 11.5 mm | Mounting | Screw Mount |
Standards | RoHS Compliant | Application | NA |
UPC | 074983909261 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |