
PANDUIT NK4RMFWH 4-Port NetKey® Rectangular Adapter, White
Description
NetKey rectangular adapter, mounts behind standard GFCI faceplates, accepts four keystone modules, WhiteKEY FEATURES AND BENEFITS:• No. of Ports: 4• Module Type: Keystone• Material: ABS• CE Compliant: No• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Module Frame Faceplate | Type | 4-Port, Keystone |
Number of Gangs | 1 | Length | 96.9 mm |
Material | ABS | Color | White |
Width | 36.2 mm | Thickness | 11.5 mm |
Finish | Matte, Enamel Painted | Mounting | Flush, Snap, Screw |
Standards | RoHS Compliant | Application | NA |
UPC | 074983909254 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |