Abbotsford
pannk4vfswhy

PANDUIT NK4VSFWH 1-Gang 4-Port NetKey® Sloped Vertical Faceplate, White

Price $2.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK4VSFWH

Description

NetKey single gang, sloped vertical faceplate , accepts four keystone module, includes label and label cover. White.FEATURES AND BENEFITS:• No. of Ports: 4• Label Type: Label Pocket• Module Type: Keystone• Material: ABS• CE Compliant: No• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Faceplate with Label Area Type 4-Port, 1-Unit, Sloped, Profile, Keystone
Number of Gangs 1 Length 114.3 mm
Material ABS Color White
Orientation Vertical Width 69.8 mm
Thickness 21.2 mm Standards RoHS Compliant
Application NA UPC 074983399246

Packages

1 - UNIT - 1 10 - UNIT - 10