Abbotsford
pannk4vsrfwh

PANDUIT NK4VSRFWH Snap-On 4-Position NetKey Faceplate, White

Price $7.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK4VSRFWH

Description

Snap-on 4-position sloped vertical faceplate accepts any Panduit® NetKey® Module. Compatible with Panduit® Fast-Snap™ Outlet Boxes, Surface Raceway Systems, and Pan-Pole™ Outlet Poles, White.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Faceplate Type Keystone, 4-Port
Material PVC Color White
Orientation Vertical Width 69.8 mm
Thickness 19.8 mm Mounting Snap-On
Standards PoE, PoE+, and PoE++, Meets ANSI/TIA 568-C.2 and ISO 11801, CSA 22.2 No. 62-93, UL Listed, RoHS Compliant Application Accepts All NetKey Modules
UPC 07498386093

Packages

1 - UNIT - 1