Abbotsford
pannk6fwhy

PANDUIT NK6FWHY 1-Gang 6-Port NetKey® Flush Mount Vertical Faceplate, White

Price $2.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK6FWHY

Description

NetKey single gang, flush mount vertical faceplate , accepts six keystone module, includes label and label cover. White.KEY FEATURES AND BENEFITS:• No. of Ports: 6• Label Type: Label Pocket• Module Type: Keystone• Material: ABS• CE Compliant: No• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Faceplate Type Keystone, 6-Port
Number of Gangs 1 Length 114.3 mm
Material ABS Color White
Orientation Vertical Width 69.8 mm
Thickness 11.5 mm Standards RoHS Compliant
Application NA UPC 074983055432

Packages

1 - UNIT - 1 10 - UNIT - (10)