PANDUIT NK8FWH NetKey 2-Gang Flush Mount Vertical Faceplate,White
Description
NetKey double gang, flush mount vertical faceplate , accepts eight keystone modules, includes label and label cover. White
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Faceplate | Type | Keystone, 8-Port |
Length | 4-1/2 in | Material | ABS |
Color | White | Orientation | Vertical |
Width | 4-1/2 in | Thickness | 11.5 mm |
Mounting | Screw-On | Standards | RoHS Compliant |
Application | NA | UPC | 074983030743 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |