PANDUIT NK12FBL 2-Gang 12-Port NetKey Flush Mount Vertical Faceplate, Black
Description
NetKey double gang, flush mount vertical faceplate , accepts twelve keystone modules, includes label and label cover. Black.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Faceplate | Type | 12-Port, Flat |
Number of Gangs | 2 | Length | 114.3 mm |
Material | ABS | Color | Black |
Orientation | Vertical | Width | 114.3 mm |
Thickness | 0.45 in | Mounting | Flush |
For Use With | 12 Keystone Module | Includes | Label and Label Cover |
Standards | RoHS Compliant | Application | NA |
UPC | 074983064069 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |