PANDUIT NK12FIWY 2-Gang 12-Port NetKey Flush Mount Vertical Faceplate, Off White
Description
NetKey double gang, flush mount vertical faceplate , accepts twelve keystone modules, includes label and label cover. Off White
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Faceplate | Type | 12-Port, Keystone, Flat |
Number of Gangs | 2 | Length | 4-1/2 in |
Material | ABS | Color | Off White |
Orientation | Vertical | Width | 4-1/2 in |
Thickness | 0.45 in | Mounting | Flush |
Includes | Mounting Screws, Label and Label Cover | Standards | ARRA, Buy American Act Compliant, RoHS Compliant, California Proposition 65 Compliant |
Application | NA | UPC | 074983054442 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |