PANDUIT NK12FWHY 2-Gang 12-Port NetKey® Flush Mount Vertical Faceplate, White
Description
NetKey double gang, flush mount vertical faceplate , accepts twelve keystone modules, includes label and label cover. White. KEY FEATURES AND BENEFITS:• No. of Ports: 12• Label Type: Label Pocket• Module Type: Keystone• Material: ABS• CE Compliant: No• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Faceplate | Type | 12-Port, Flat |
Number of Gangs | 2 | Material | ABS |
Color | White | Orientation | Vertical |
Width | 4.5 in | For Use With | Accepts Twelve Keystone Modules |
Standards | RoHS Compliant | Application | NA |
UPC | 074983054459 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |