PANDUIT NK1FNEI 1-Gang 1-Port NetKey Flush Mount Vertical Faceplate, Electric Ivory
Description
NetKey single gang, flush mount vertical faceplate , accepts one keystone module. Electric Ivory.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Faceplate | Type | Keystone, 1-Port |
Number of Gangs | 1 | Length | 69.8 mm |
Material | ABS | Color | Electric Ivory |
Orientation | Vertical | Width | 4-1/2 in |
Thickness | 24.5 mm | Mounting | Flush |
Standards | RoHS Compliant | Application | NA |
UPC | 074983652570 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |