Abbotsford
pannk1fnig

PANDUIT NK1FNIG 1-Gang 1-Port NetKey Flush Mount Vertical Faceplate, International Gray

Price $2.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK1FNIG
Documents Documents

Description

NetKey single gang, flush mount vertical faceplate , accepts one keystone module. Electric Ivory.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Faceplate Type Keystone, 1-Port
Number of Gangs 1 Length 69.8 mm
Material ABS Color International Gray
Orientation Vertical Width 4.5 in
Thickness 24.5 mm Mounting Flush
Standards RoHS Compliant Application NA
UPC 074983652594

Packages

1 - UNIT - 1 10 - UNIT - (10)