PANDUIT NK1FBL 1-Gang 1-Port NetKey Flush Mount Vertical Faceplate, Black
Description
NetKey single gang, flush mount vertical faceplate , accepts one keystone module, includes label and label cover. Black.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Faceplate with Label | Type | Keystone, 1-Port |
Length | 4.5 in | Material | ABS |
Color | Black | Orientation | Vertical |
Width | 69.8 mm | Thickness | 11.5 mm |
Mounting | Screw-On | Standards | RoHS Compliant |
Application | NA | UPC | 074983064014 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |