Abbotsford
pannk1figy

PANDUIT NK1FIGY 1-Gang 1-Port NetKey Flush Mount Vertical Faceplate, International Gray

Price $2.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK1FIGY
Documents Documents

Description

NetKey single gang, flush mount vertical faceplate , accepts one keystone module, includes label and label cover. International Gray

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Faceplate with Label Type Keystone, 1-Port
Length 4.5 in Material ABS
Color International Gray Orientation Vertical
Width 69.8 mm Thickness 11.5 mm
Mounting Screw-On Standards RoHS Compliant
Application NA UPC 074983054473

Packages

1 - UNIT - 1 10 - UNIT - (10)