PANDUIT NK1FIWY 1-Gang 1-Port NetKey Flush Mount Vertical Faceplate, Off White
Description
The NetKey® Faceplate accepts one keystone module. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is off white.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Faceplate with Label | Type | Keystone, 1-Port |
Number of Gangs | 1 | Length | 4.5 in |
Material | ABS | Color | Off-White |
Orientation | Vertical | Width | 69.8 mm |
Thickness | 11.5 mm | Mounting | Flush |
Standards | RoHS Compliant | Application | NA |
UPC | 074983054480 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |