PANDUIT NK2106MFBL 2-Port NetKey Duplex Adapter, Black
Description
NetKey duplex adapter, mounts behind standard 106 NEMA faceplates, accepts two keystone Modules, Black.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Modular Faceplate | Type | 2-Port |
Number of Gangs | 1 | Length | 4.1 in |
Material | ABS | Color | Black |
Width | 1-1/2 in | Thickness | 0.52 in |
Includes | 106 Frame, #6-32 x 1 in Mounting Screw | Standards | RoHS Compliant |
UPC | 07498365338 |
Packages
1 - UNIT - 1 |