![pannk2106mfei](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294807878.jpg?preset=medium)
PANDUIT NK2106MFEI 2-Port NetKey Duplex Adapter, Electric Ivory
Description
The NetKey® Adapter accepts two keystone modules, mounts to a 106 NEMA standard faceplate, and is electric ivory.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Module Frame | Type | 106/Duplex, 2-Port, Keystone |
Number of Gangs | 1 | Length | 4.1 in |
Material | ABS | Color | Electric Ivory |
Orientation | Flat | Width | 38.1 mm |
Thickness | 13.3 mm | Standards | RoHS Compliant |
Application | For Two Keystone Modules | UPC | 074983653294 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |