PANDUIT NK2106MFIG 2-Port NetKey Duplex Adapter, International Gray
Description
NetKey duplex adapter, mounts behind standard 106 NEMA faceplates, accepts two keystone Modules, International Gray.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Module Frame | Type | 106/Duplex, 2-Port, Keystone |
Length | 4.0984 in | Material | ABS |
Color | International Gray | Width | 38.1 mm |
Thickness | 13.3 mm | Standards | RoHS Compliant |
Application | NA | UPC | 074983653348 |
Packages
1 - UNIT - 1 |