PANDUIT NK2106MFIW 2-Port NetKey Duplex Adapter, Off White
Description
NetKey duplex adapter, mounts behind standard 106 NEMA faceplates, accepts two keystone Modules, Off White.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Modular Faceplate | Type | 2-Port |
Number of Gangs | 1 | Length | 4.1 in |
Material | ABS | Color | Off White |
Width | 1-1/2 in | Thickness | 0.52 in |
Includes | 106 Frame, #6-32 x 1 in Mounting Screw | Standards | RoHS Compliant |
Application | NA | UPC | 074983653270 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |