PANDUIT NK2106MFPAL NetKey 2 Position 106 Module Frame
Description
NetKey 2 Position 106 Module Frame
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Modular Faceplate | Type | 2-Port |
Number of Gangs | 1 | Length | 4.1 in |
Material | ABS | Color | Black |
Width | 1-1/2 in | Thickness | 0.52 in |
For Use With | NEMA Standard Outlet Boxes and Duplex/106 | Includes | 106 Frame, #6-32 x 1 in Mounting Screw |
Standards | RoHS Compliant | UPC | 07498302300 |
Packages
1 - UNIT - 1 |