
PANDUIT NK2FWHY 1-Gang 2-Port NetKey® Flush Mount Vertical Faceplate, White
Description
NetKey single gang, flush mount vertical faceplate , accepts two keystone module, includes label and label cover. WhiteKEY FEATURES AND BENEFITS:• No. of Ports: 2• Label Type: Label Pocket• Module Type: Keystone• Material: ABS• CE Compliant: No• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Faceplate | Type | Keystone, 2-Port |
Number of Gangs | 1 | Length | 114.3 mm |
Material | ABS | Color | White |
Orientation | Vertical | Width | 69.8 mm |
Thickness | 11.5 mm | Standards | RoHS Compliant |
Application | NA | UPC | 074983054534 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |