Abbotsford
pannk2rmfbl

PANDUIT NK2RMFBL 2-Port NetKey Rectangular Adapter, Black

Price $4.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK2RMFBL

Description

NetKey rectangular adapter, mounts behind standard GFCI faceplates, accepts two keystone modules, Black.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Module Frame Type 2-Port, Keystone
Length 96.8 mm Material ABS
Color Black Width 36.1 mm
Thickness 11.5 mm Mounting Screw Mount
Standards RoHS Compliant Application NA
UPC 074983103492

Packages

1 - UNIT - 1 10 - UNIT - (10)