PANDUIT NK2RMFIW 2-Port NetKey Rectangular Mount Adapter, Off White
Description
NetKey rectangular adapter, mounts behind standard GFCI faceplates, accepts two keystone modules, Off White.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Module Frame | Type | 2-Port, Keystone |
Length | 96.8 mm | Material | ABS |
Color | Off-White | Width | 36.1 mm |
Thickness | 11.5 mm | Mounting | Screw Mount |
Standards | RoHS Compliant | Application | NA |
UPC | 074983103454 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |