Abbotsford
pannkf2s

PANDUIT NKF2S 1-Gang 2-Port NetKey® Stainless Steel Faceplate

Price $10.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKF2S

Description

NetKey stainless steel single gang faceplate accepts two keystone Modules, includes label and label cover.KEY FEATURES AND BENEFITS:• CE Compliant: No• Label Type: Label Pocket• Material: Stainless Steel• Module Type: Keystone• No. of Ports: 2• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Faceplate Type 2-Port
Number of Gangs 1 Length 4.5079 in
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 70 mm
Thickness 11.5 mm Standards RoHS Compliant
Application NA UPC 074983666805

Packages

1 - UNIT - 1 10 - UNIT - (10)